Motion
37809-7116
STRESS SAVER® Full Face Gasket - XP Style, Black, 0.125 in Thick, 16 Bolt Holes, For 16 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #05937904
MFR #37809-7116
Price$1,107.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STRESS SAVER® Full Face Gasket - XP Style, Black, 0.125 in Thick, 16 Bolt Holes, For 16 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #05937904
MFR #37809-7116

Mfr description
STRESS SAVER XP 15.520"ID 23.500"OD
  • Raised, molded-in sealing rings seal with 75% less surface area for high performance in non-metallic flanges (Flat-face flanges strongly recommended)
  • Lower seating stress than expanded or specialty PTFE gaskets; ideal for nonmetallic flanges
  • High-performance fluoroelastomer resists a variety of chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,107.09/each

Specifications

Dimensions

  • Bolt Circle Diameters
    21.250 in
  • Bolt Hole Diameter
    1-1/8 in
  • Nominal Pipe Size
    16 in
  • Outside Diameter
    23.500 in
  • Overall Thickness
    0.125 in
  • Thickness
    0.125 in

Details

  • Color
    Black
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Type
    Full Face
  • Harmonization Code
    3926904590
  • Manufacturer Upc Number
    191074167796
  • Maximum Temperature
    204 °F
  • Minimum Temperature
    -26 °F
  • Number Of Bolt Holes
    16
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    17 bar
  • Pressure Max (PSI)
    250 psi
  • Style
    XP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)