1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
37809-7120
Gasket - FKM Material, Full Face Gasket, 500 mm Pipe Size
Mi Item #
05937906
MFR #
37809-7120
Price
$1,194.37
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gaskets
GARLOCK FLUID SEALING PRO 37809-7120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
37809-7120
Gasket - FKM Material, Full Face Gasket, 500 mm Pipe Size
Mi Item #
05937906
MFR #
37809-7120
Mfr description
STRESS SAVER XP 19.700"ID 27.500"OD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,194
.37
/each
Add to Cart
Specifications
Dimensions
Nominal Pipe Size
500 mm
Overall Thickness
0.1250 in
Details
Gasket Type
Full Face
Material
FKM
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items