Motion
90510
Survivor Right Angle Flashlight - LED Bulb, Rechargeable, NiMH Battery Size, 175 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 175 lm Lumens
Mi Item #06004838
MFR #90510
Price$195.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivor Right Angle Flashlight - LED Bulb, Rechargeable, NiMH Battery Size, 175 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 175 lm Lumens
Mi Item #06004838
MFR #90510

Mfr description
90510 SURVIVOR LED YELLOW
  • Class I, Div 1 rated - Intrinsically Safe
  • 175 lumens and 405 meter beam distance on High
  • Choose Low mode for a longer runtime of up to 13 hours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.91/each

Specifications

Dimensions

  • Battery Size
    NiMH
  • Beam Distance
    405
  • Body Diameter/Width
    2.8500 in | 72.40 mm
  • Height
    179.30 mm, 7.0600 in
  • Length
    7.06 in
  • Lumens
    175 lm
  • Overall Height
    7.0600 in, 179.30 mm
  • Weight
    18 oz
  • Width
    2.8500 in, 72.40 mm

Details

  • Additional Details
    Impact Resistance: 2 m | Beam Distance: 405 m | Peak Beam Intensity: 41,000 cd | Body Color: Orange | Yellow | Black
  • Application
    Firefighter
  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Life
    3.5 to 13 hr
  • Battery Type
    Nickel Metal Hydride
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Spot
  • Belt Clip
    Yes
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Orange, Yellow, Black
  • Complete Beam Intensity
    41000 cd
  • Complete Light Output
    175 lm (High), 60 lm
  • Complete Run Time
    3.5 Hrs (High), 13 hrs
  • CSA Certified
    Yes
  • Design Features
    Hands Free Clip, Impact Resistant, Rechargeable, Right Angle Body, Water Resistant
  • Drop Rating
    2 m
  • ETL Listed
    No
  • Features & Benefits
    • Class I, Div 1 rated - Intrinsically Safe • 175 lumens and 405 meter beam distance on High • Choose Low mode for a longer runtime of up to 13 hours • High/Low/Flash/Moonlight modes • Easy operation of push button switch even with gloves on • Durable nylon construction and 2 meter impact resistance tested • IPX4 rated for water resistance
  • Flash Point
    T4
  • Grade
    Heavy Duty
  • Includes
    Rechargeable Battery Pack, No charger
  • Intrinsically Safe Standard
    Class I Div 1
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Polycarbonate
  • Light Output
    175 lm
  • Lumen Output
    175 lm
  • Manufacturer Upc Number
    80926905108
  • Manufacturer User Manual
    Product Instructions
  • Material
    Nylon
  • Maximum Beam Intensity
    41000 cd
  • Maximum Light Output
    175 lm
  • Maximum Run Time
    13 hrs
  • Model
    Right Angle Flashlight
  • Mounting Type
    Clip
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    41000 cd
  • Power Source
    NiMH Rechargeable
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    3.5 hr
  • Safety Rating
    Class I Division 1
  • Standards Met
    Flashlight meets 500°F requirements of NFPA 1971-8.6 (2013). Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.
  • Type
    Right Angle Light
  • UL Listed
    No
  • UL Listing
    Class I, Division 2, Groups ABCD, T-Code: T4, Class I & II, Division 1, Groups CDEFG, Class III, T-Code: T4
  • UPC_NO
    080926905108
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)