Motion
90541
Survivor Safety-Rated Firefighter's Right Angle Light, Alkaline
MI ITEM #06015925
MFR #90541
Price$140.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivor Safety-Rated Firefighter's Right Angle Light, Alkaline
MI ITEM #06015925
MFR #90541

Mfr description
90541 SURVIVOR LED ALKALINE MODEL
  • Class I, Div 1 rated - Intrinsically Safe
  • 175 lumens and 405 meter beam distance on High
  • Choose Low mode for a longer runtime of up to 15 hours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.32/each

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    7.06 in
  • Weight
    13.7 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    41000 cd
  • Complete Light Output
    175 lm (High), 60 lm
  • Complete Run Time
    4 Hrs (High), 15 hrs
  • Features & Benefits
    • Class I, Div 1 rated - Intrinsically Safe • 175 lumens and 405 meter beam distance on High • Choose Low mode for a longer runtime of up to 15 hours • High/Low/Flash/Moonlight modes • Easy operation of push button switch even with gloves on • Durable nylon construction and 2 meter impact resistance tested • IPX4 rated for water resistance
  • Includes
    Alkaline Battery Pack
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926905412
  • Maximum Light Output
    175 lm
  • Maximum Run Time
    15 hrs
  • Model
    Right Angle Flashlight
  • Number Of Batteries
    4
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Standards Met
    Flashlight meets 500°F requirements of NFPA 1971-8.6 (2013). Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.
  • UL Listing
    Class I, Division 2, Groups ABCD, T-Code: T4, Class I & II, Division 1, Groups CDEFG, Class III, T-Code: T4
  • UPC_NO
    080926905412
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)