Motion
76161
PolyStinger LED Rechargeable Multi-Function Polymer Flashlight
MI ITEM #06050531
MFR #76161
Price$173.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyStinger LED Rechargeable Multi-Function Polymer Flashlight
MI ITEM #06050531
MFR #76161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$173.35/each

Specifications

Dimensions

  • Length
    8.07 in
  • Weight
    11.5 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    3.6 V
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    28000 cd
  • Complete Light Output
    485 lm (High), 240 lm (Med), 120 lm
  • Complete Run Time
    3 Hrs (High), 5.5 Hrs (Med), 10 hrs
  • Features & Benefits
    • 485 lumens on high • Far-reaching 335m beam • Non-slip rubberized comfort grip • Super tough polymer construction • Low mode provides extended 10h runtime • IPX4 rated for water resistance • High/Medium/Low/Strobe modes
  • Includes
    Battery, 120V AC Smart Charger
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926761612
  • Maximum Light Output
    485 lm
  • Maximum Run Time
    10 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926761612
  • Warranty
    Limited Lifetime

Overview

Mfr description
76161 YELLOW LED STINGER
  • 485 lumens on high
  • Far-reaching 335m beam
  • Non-slip rubberized comfort grip
  • Super tough polymer construction
  • Low mode provides extended 10h runtime
  • IPX4 rated for water resistance
  • High/Medium/Low/Strobe modes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought