Motion
PF0852812
Caster Wheel - 8.0000 in Dia., 0.7500 in Axle Dia., 4000 lbs, 1814.37 kg Capacity
MI ITEM #06061935
MFR #PF0852812
Price$293.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 8.0000 in Dia., 0.7500 in Axle Dia., 4000 lbs, 1814.37 kg Capacity
MI ITEM #06061935
MFR #PF0852812

Mfr description
PF0852812 8X3 POL URA ON HD CST IRN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.41/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bore Inside Diameter
    2.4375 in
  • Hub Length
    3.5000 in
  • Wheel Diameter
    8.0000 in

Details

  • Bearing ID
    0.7500 in
  • Frame Finish
    Yellow on black core
  • Hardness
    95 Shore A
  • Load Capacity
    4000 lbs, 1814.37 kg
  • Load Capacity Range
    1814.37 kg, 4000 lbs
  • Operating Temperature Range
    -40 to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)