Motion
88834
PolyTac 90X Multi-Fuel Right Angle Flashlight
Mi Item #06063552
MFR #88834
Price$127.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyTac 90X Multi-Fuel Right Angle Flashlight
Mi Item #06063552
MFR #88834

Mfr description
88834 POLYTAC 90 LED ORANGE
  • High and low modes: High super-bright light: 500 lumens
  • 167m beam
  • runs 2.5 hours (CR123A batteries)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$127.61/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Length
    4.43 in
  • Weight
    4.3 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Body Color
    Orange
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    7000 cd
  • Complete Light Output
    500 lm (High), 85 lm
  • Complete Run Time
    2.5 Hrs (High), 12 hrs
  • Features & Benefits
    • High and low modes: High super-bright light: 500 lumens • 167m beam • runs 2.5 hours (CR123A batteries) • runs 3.75 hours (SL-B26 battery pack), Low for extended run time: 85 lumens • 64m beam • runs 12 hours (CR123A batteries) • runs 19 hours (SL-B26 battery pack). • MULTI-FUEL: Uses two CR123A lithium batteries • also accepts Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack • Multi-function push-button head switch easy to use with gloved hands • features battery life indicator • Multi-position, reversible pocket clip attaches to MOLLE, turnout gear, harnesses, etc. • offers a variety of mounting positions • Integrated carabiner style D-ring for a variety of attachment methods • Optional Gear Keeper® system for attaching the light to turnout gear or other clothing or equipment - Gear Keeper features a retractable attachment system with a high-strength nylon tether with a 36" extension and 6 oz. of retraction force • High-impact, super-tough nylon polymer with textured grip
  • Includes
    CR123A lithium batteries
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926888340
  • Maximum Light Output
    500 lm
  • Maximum Run Time
    12 hrs
  • Model
    Right Angle Flashlight
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2018)
  • UPC_NO
    080926888340
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)