Motion
033150-0103-245

PELICAN PRODUCTS
033150-0103-245

Medium Compact Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 160 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3
Mi Item #06083143
MFR #033150-0103-245
Price$53.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
033150-0103-245

Medium Compact Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 160 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3
Mi Item #06083143
MFR #033150-0103-245

Mfr description
033150-0103-245 3315C 3AA LED
  • Built Pelican tough
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.97/each

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    6.14 in

Details

  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Polycarbonate
  • Bulb Type
    LED
  • Features & Benefits
    • Built Pelican tough
  • Maximum Light Output
    160 lm
  • Maximum Run Time
    19 hrs
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • UPC_NO
    019428112905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)