Motion
66134
Stylus Pro USB Rechargeable Bright LED Penlight
Mi Item #06136391
MFR #66134
Price$104.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus Pro USB Rechargeable Bright LED Penlight
Mi Item #06136391
MFR #66134

Mfr description
66134 FLASHLIGHT, RECHARGEABLE, LED, 234
  • 350 lumens on high
  • 90 lumens on low
  • Water resistant sliding metal sleeve protects USB port
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.40/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    5.95 in
  • Weight
    1.8 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    2950 cd
  • Complete Light Output
    350 lm (High), 90 lm
  • Complete Run Time
    1.5 Hrs (High), 3.5 hrs
  • Features & Benefits
    • 350 lumens on high • 90 lumens on low • Water resistant sliding metal sleeve protects USB port • Push button tail switch for easy operation • Fully recharges in 2.5 hours • includes charge indicator • IPX4 water resistant and impact resistance tested • Choose low mode for 3.5 hour runtime • 5.95 inches long and sleek design fits in your pocket
  • Includes
    Rechargeable battery, Pocket clip, Nylon holster
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926661349
  • Maximum Light Output
    350 lm
  • Maximum Run Time
    3.5 hrs
  • Model
    Rechargeable Penlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926661349
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)