Motion
61602
Double Clutch Headlamp - LED Bulb, Rechargeable, Proprietary Battery Size, 125 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 125 Lumens
Mi Item #06164995
MFR #61602
Price$145.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Clutch Headlamp - LED Bulb, Rechargeable, Proprietary Battery Size, 125 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 125 Lumens
Mi Item #06164995
MFR #61602

Mfr description
61602 DOUBLE CLUTCH HEADLAMP
  • 125 lumen spot beam on high with 82 meter beam
  • Choose flood beam for work at arm's length on a high or low setting
  • Facecap twists for easy functionality, even with gloves
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$145.44/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Beam Distance
    82/40m
  • Body Diameter
    2.50 in
  • Length
    2.5 in
  • Lumens
    125
  • Weight
    4.00 oz (with batteries)

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Life
    3.5/10 hr.
  • Battery Type
    Proprietary
  • Battery Voltage
    3.7 V
  • Beam Type
    Flood, Spot
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    1700 cd
  • Complete Light Output
    125 lm (High), 30 lm
  • Complete Run Time
    3.5 Hrs (High), 10 hrs
  • Drop Rating
    2.0 m
  • Features & Benefits
    • 125 lumen spot beam on high with 82 meter beam • Choose flood beam for work at arm's length on a high or low setting • Facecap twists for easy functionality, even with gloves • Choose low mode for 10 hour runtime • Runs on USB rechargeable battery or AAA disposable batteries • Tilting head reduces neck fatigue • Low-profile and balanced body provide maximum comfort
  • Grade
    Industrial
  • Includes
    Rechargeable battery, 120V AC cord
  • Lamp Life
    50,000 hr.
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Polycarbonate
  • Light Output
    No Special Light Output
  • Lumen Output
    125 lm
  • Manufacturer Upc Number
    80926616028
  • Maximum Beam Intensity
    82 mm
  • Maximum Light Output
    125 lm
  • Maximum Run Time
    10 hrs
  • Model
    Rechargeable Headlamp
  • Mounting Type
    Strap
  • Number Of Batteries
    1
  • Peak Beam Intensity
    1700/400 cd
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    3.5 hr.
  • Safety Rating
    Not Safety Rated
  • Standards Met
    ANSI/NEMA FL1 2009
  • Switch Type
    Twist
  • Type
    Headlamp
  • UPC_NO
    080926616028
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPx4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)