Motion
61304
ProTac HL Headlamp with Wide Long-Range Beam
Mi Item #06218884
MFR #61304
Price$96.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac HL Headlamp with Wide Long-Range Beam
Mi Item #06218884
MFR #61304

Mfr description
61304 PROTAC HL HEADLAMP
  • 184 meter beam on High mode
  • 90 degree tilting head prevents neck fatigue
  • High/Medium/Low modes
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$96.02/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Weight
    6.6 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    8500 cd
  • Complete Light Output
    635 lm (High), 105 lm (Med), 20 lm
  • Complete Run Time
    1.75 Hrs (High), 8 Hrs (Med), 36 hrs
  • Features & Benefits
    • 184 meter beam on High mode • 90 degree tilting head prevents neck fatigue • High/Medium/Low modes • Use low mode for extended runtime of 36 hours • IPX4 rated for water resistance • TEN-TAP Programming to choose your preferred operating mode • Durable aluminum construction
  • Includes
    (2) CR123A Batteries, Rubber Helmet Strap, Adjustable Elastic Strap
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926613041
  • Maximum Light Output
    635 lm
  • Maximum Run Time
    36 hrs
  • Model
    General Purpose Headlamp
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • UPC_NO
    080926613041
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)