Motion
W-1025-RT-3/4-DS
10.0000 in Dia., 2.5000 in Face, Tapered Roller Bearing, 790 lbs Capacity
MI ITEM #06235094
MFR #W-1025-RT-3/4-DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10.0000 in Dia., 2.5000 in Face, Tapered Roller Bearing, 790 lbs Capacity
MI ITEM #06235094
MFR #W-1025-RT-3/4-DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.5000 in
  • Hub Diameter
    2.7500 in
  • Hub Length
    3.5000 in
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.2500 in

Details

  • Core Color
    Black Rubber
  • Country of Origin
    US
  • Load Capacity
    790 lbs
  • Operating Temperature Range
    -30 to 160 °F
  • Tread Color
    Black Rubber
  • Type Of Bearing
    Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Cast Iron
  • Wheel Type
    Moldon Rubber

Overview

Mfr description
W-1025-RT-3/4-DS SEALED WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought