Motion
FP301-3/32-6"-BLACK-10-10 PC PKS HEAT SHRINK TUBING 6" LENGTH PCS

3M
FP301-3/32-6"-BLACK-10-10 PC PKS HEAT SHRINK TUBING 6" LENGTH PCS

3M™ Heat Shrink Thin-Wall Tubing FP-301-3/32-6"-Black-10-10 Pc Pks, 6 in Length pieces, 10 pieces/pack, 10 packs/case
MI ITEM #06243183
MFR #FP301-3/32-6"-BLACK-10-10 PC PKS HEAT SHRINK TUBING 6" LENGTH PCS
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
FP301-3/32-6"-BLACK-10-10 PC PKS HEAT SHRINK TUBING 6" LENGTH PCS

3M™ Heat Shrink Thin-Wall Tubing FP-301-3/32-6"-Black-10-10 Pc Pks, 6 in Length pieces, 10 pieces/pack, 10 packs/case
MI ITEM #06243183
MFR #FP301-3/32-6"-BLACK-10-10 PC PKS HEAT SHRINK TUBING 6" LENGTH PCS

Mfr description
FP301-3/32-6"-BLACK-10-10 PC PKS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications• Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections• Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging• Made of flexible polyolefin• Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)• Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051128601228
  • UPC_NO
    00051128601228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)