Motion
75799
Stinger HPL High Performance Long-Range Rechargeable Flashlight
Mi Item #06256081
MFR #75799
Price$343.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger HPL High Performance Long-Range Rechargeable Flashlight
Mi Item #06256081
MFR #75799

Mfr description
75799 STINGER HPL
  • 800 lumen far-reaching beam
  • Long-range flashlight to see objects at a distance
  • Perfect for clearing a room or dark alley
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.85/each

Specifications

Dimensions

  • Length
    9.23 in
  • Weight
    13.6 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    3.6 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    48000 cd
  • Complete Light Output
    800 lm (High), 400 lm (Med), 200 lm
  • Complete Run Time
    1.5 Hrs (High), 2.5 Hrs (Med), 5 hrs
  • Features & Benefits
    • 800 lumen far-reaching beam • Long-range flashlight to see objects at a distance • Perfect for clearing a room or dark alley • Durable aluminum body that is water and impact resistant • Non-slip rubberized comfort grip • High/Medium/Low/Strobe modes • NiMH battery, rechargeable up to 1000 times
  • Includes
    Rechargeable battery, 12V DC Smart Charge
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926757998
  • Maximum Light Output
    800 lm
  • Maximum Run Time
    5 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926757998
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)