Motion
37067-0206
MULTI-SWELL® Ring Gasket - 3760U Style, Blue/Off-White, Synthetic Fiber with Proprietary Rubber Binder, Unbranded, 0.063 in Thick, For 6 in, ASME B16.5 Class 300, AWWA C207 Class F Pipe Flanges
Mi Item #06309547
MFR #37067-0206
Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MULTI-SWELL® Ring Gasket - 3760U Style, Blue/Off-White, Synthetic Fiber with Proprietary Rubber Binder, Unbranded, 0.063 in Thick, For 6 in, ASME B16.5 Class 300, AWWA C207 Class F Pipe Flanges
Mi Item #06309547
MFR #37067-0206

Mfr description
3760U RING GASKET 6.625"ID 9.875"OD
  • Creates compressive load in lightweight flanges in oil and water service
  • More universal than gaskets that swell in oil only - reduces inventory
  • Performs well in flanges that might crush an elastomer gasket, providing use in a wide array of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.34/each

Specifications

Dimensions

  • Nominal Pipe Size
    6 in
  • Outside Diameter
    9.875 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Applications
    Compressors, Generators, Pumps, Gear Boxes, Cast Water Flanges, Transformers, Sight Glasses, Access Covers, Handhole/Manhole
  • Branding
    Unbranded
  • Color
    Blue/Off-White
  • Composition
    Synthetic Fiber with Proprietary Rubber Binder
  • Flange Standards Pressure Class
    ASME B16.5 Class 300, AWWA C207 Class F
  • Gasket Type
    Ring
  • Harmonization Code
    4016930000
  • Manufacturer Upc Number
    191074164559
  • Material
    Synthetic Fiber with Proprietary Rubber Binder
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -100 °F
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    34.5 bar
  • Pressure Max (PSI)
    500 psi
  • Rubber Material Type
    Compressed Fiber
  • Style
    3760U
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)