Motion
37980-7118
Full Face Gasket - 9800 Style, Black, Carbon Fiber with SBR binder, Branded, 0.125 in Thick, 16 Bolt Holes, For 18 in, ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B, AWWA C2228-14 Pipe Flanges
MI ITEM #06309594
MFR #37980-7118
List Price$265.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Gasket - 9800 Style, Black, Carbon Fiber with SBR binder, Branded, 0.125 in Thick, 16 Bolt Holes, For 18 in, ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B, AWWA C2228-14 Pipe Flanges
MI ITEM #06309594
MFR #37980-7118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$265.63/each for your price

Overview

Mfr description
9800 FF GASKET 18.000"ID 25.000"OD
  • Excels in the harshest conditions - intense heat, high pressure, saturated steam and hot oils
  • Laboratory tested for fire safety
  • Maintains effective seal during pressure and temperature fluctuations
  • Superior torque retention lowers leakage rates and reduces maintenance time
  • Convenient Flexible material is easy to handle and cut Sheet sizes from 60" x 60" (1.5m x 1.5m) up to 150" x 150" (3.8 m x 3.8 m) minimize waste and inventory costs
  • Minimum recommended assembly stress = 4,800 psi
  • Preferred assembly stress = 6,000 - 10,000psi
  • Gasket thickness of 1/16 " strongly preferred
  • Retorque the bolts/studs prior to pressurizing the assembly
  • For saturated steam above 150 psig or superheated steam, consult Garlock Engineering

Specifications

  • Applications
    Water, Inert gases, Saturated Steam (For saturated steam above 150 psig or superheated steam, consult Garlock Engineering).
  • Bolt Circle Diameters
    22.750 in
  • Bolt Hole Diameter
    1-1/4 in
  • Branding
    Branded
  • Color
    Black
  • Composition
    Carbon Fiber with SBR binder
  • Flange Standards Pressure Class
    ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B, AWWA C2228-14
  • Gasket Type
    Full Face
  • Harmonization Code
    6815100100
  • Manufacturer Upc Number
    191074167970
  • Material
    Carbon Fiber with SBR binder
  • Maximum Temperature
    900 °F
  • Minimum Temperature
    -100 °F
  • Nominal Pipe Size
    18 in
  • Number Of Bolt Holes
    16
  • Outside Diameter
    25.000 in
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    138 bar
  • Pressure Max (PSI)
    2000 psi
  • Rubber Material Type
    Compressed Fiber
  • Style
    9800
  • Thickness
    0.125 in
  • Overall Thickness
    0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text