1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
37990-1103
9900 RING GASKET 3.500"ID 5.375"OD .125"THK STD 3"
MI ITEM #
06309664
MFR #
37990-1103
Your Price
$16.55
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gaskets
GARLOCK FLUID SEALING PRO 37990-1103
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
37990-1103
9900 RING GASKET 3.500"ID 5.375"OD .125"THK STD 3"
MI ITEM #
06309664
MFR #
37990-1103
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$16.55
/each
(List
$19.04
)
Qty
Add to Cart
Overview
Mfr description
9900 RING GASKET 3.500"ID 5.375"OD
Specifications
Gasket Type
Ring
Material
Nitrile (NBR)
Nominal Pipe Size
3.0000 in
Overall Thickness
0.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought