Motion
37469-0101
THERMa-PUR® Ring Gasket - 4122-FC Style, White, Proprietary, Branded, 0.063 in Thick, For 1 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #06309734
MFR #37469-0101
Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THERMa-PUR® Ring Gasket - 4122-FC Style, White, Proprietary, Branded, 0.063 in Thick, For 1 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #06309734
MFR #37469-0101

Mfr description
4122-FC RING GASKET 1.313"ID 2.625"OD
  • Extreme Temperature - Able to withstand high temperature, whether continuous or in thermal cycling conditions
  • Chemical Resistance - Proprietary fomulation is resistant to a broad range of chemicals
  • Titanium Tetrachloride, molton salts and other heavy oxidizers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.41/each

Specifications

Dimensions

  • Nominal Pipe Size
    1 in
  • Outside Diameter
    2.625 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Applications
    Biomass Gasification Process, Co-generation Systems, Incineration Process, Marine and Land-based Exhaust Systems, Mineral and Ferilizer Processing, Oil and Gas Production, Process Drying Equipment, Turbochargers Equipment
  • Branding
    Branded
  • Color
    White
  • Composition
    Proprietary
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Type
    Ring
  • Harmonization Code
    6815990000
  • Manufacturer Upc Number
    191074178334
  • Material
    Proprietary
  • Maximum Temperature
    1832 °F
  • Minimum Temperature
    °F
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    34.5 bar
  • Pressure Max (PSI)
    500 psi
  • Rubber Material Type
    Compressed Fiber
  • Style
    4122-FC
  • UPC_NO
    191074178334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)