Motion
37469-1110
THERMa-PUR® Ring Gasket - 4122-FC Style, White, Proprietary, Branded, 0.125 in Thick, For 10 in, ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B Pipe Flanges
Mi Item #06309741
MFR #37469-1110
Price$300.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THERMa-PUR® Ring Gasket - 4122-FC Style, White, Proprietary, Branded, 0.125 in Thick, For 10 in, ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B Pipe Flanges
Mi Item #06309741
MFR #37469-1110

Mfr description
4122-FC RING GASKET 10.750"ID 13.375"OD
  • Extreme Temperature - Able to withstand high temperature, whether continuous or in thermal cycling conditions
  • Chemical Resistance - Proprietary fomulation is resistant to a broad range of chemicals
  • Titanium Tetrachloride, molton salts and other heavy oxidizers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.50/each

Specifications

Dimensions

  • Nominal Pipe Size
    10 in
  • Outside Diameter
    13.375 in
  • Overall Thickness
    0.125 in
  • Thickness
    0.125 in

Details

  • Applications
    Biomass Gasification Process, Co-generation Systems, Incineration Process, Marine and Land-based Exhaust Systems, Mineral and Ferilizer Processing, Oil and Gas Production, Process Drying Equipment, Turbochargers Equipment
  • Branding
    Branded
  • Color
    White
  • Composition
    Proprietary
  • Flange Standards Pressure Class
    ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B
  • Gasket Type
    Ring
  • Harmonization Code
    6815990000
  • Manufacturer Upc Number
    191074178495
  • Material
    Proprietary
  • Maximum Temperature
    1832 °F
  • Minimum Temperature
    °F
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    34.5 bar
  • Pressure Max (PSI)
    500 psi
  • Rubber Material Type
    Compressed Fiber
  • Style
    4122-FC
  • UPC_NO
    191074178495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)