Motion
76111
PolyStinger LED Rechargeable Multi-Function Polymer Flashlight
Mi Item #06463218
MFR #76111
Price$208.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyStinger LED Rechargeable Multi-Function Polymer Flashlight
Mi Item #06463218
MFR #76111

Mfr description
76111 POLY STINGER FLASHLIGHT
  • Three modes and strobe
  • High: 485 lumens; 335m beam distance; runs 3 hours
  • Medium: 240 lumens; 237m beam distance; runs 5.5 hours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.02/each

Specifications

Dimensions

  • Length
    8.07 in
  • Weight
    11.5 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    3.6 V
  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    28000 cd
  • Complete Light Output
    485 lm (High), 240 lm (Med), 120 lm
  • Complete Run Time
    3 Hrs (High), 5.5 Hrs (Med), 10 hrs
  • Features & Benefits
    Three modes and strobe • High: 485 lumens; 335m beam distance; runs 3 hours • Medium: 240 lumens; 237m beam distance; runs 5.5 hours • Low: 120 lumens; 167m beam distance; runs 10 hours • Strobe: For disorienting or signaling your location: runs 7.5 hours • NiMH battery rechargeable up to 1,000 times • Super-tough, nylon polymer with rubberized comfort grip • O-ring sealed, unbreakable polycarbonate lens with scratch-resistant coating • IPX4 water-resistant; 3 m impact-resistance tested • Serialized for positive identification • Limited lifetime warranty • Manufacturer: Streamlight NO PROP 65
  • Includes
    Battery, 120V AC Smart Charger
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926761117
  • Maximum Light Output
    485 lm
  • Maximum Run Time
    10 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    80926761117
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)