Motion
41325-3056
Compression Packing - Style: 8922-PBI, 0.875 in Size, Spun Synthetic Material, Lattice Braid Construction
Mi Item #06509739
MFR #41325-3056
Price$192.89/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 8922-PBI, 0.875 in Size, Spun Synthetic Material, Lattice Braid Construction
Mi Item #06509739
MFR #41325-3056

Mfr description
8922-PBI SPUN SYNTH WITH PBI CORNERS
  • Unlike the p-aramid fiber typically used for corner reinforcement
  • The high performance fiber used in 8922-PBI handles acids better, is gentler on shaft or sleeve resulting in less wear, and allows higher shaft speed operation . Non-contaminating, 8922-PBI offers the clean, dependable service that industries demand , like papermaking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.89/lb

Specifications

Dimensions

  • Weight
    5 kg

Details

  • Construction
    Lattice Braid
  • Cross Section
    0.875 in
  • Lubrication Type
    PTFE Dispersion and Petrolatum
  • Manufacturer Upc Number
    717744939144
  • Material
    Spun Synthetic
  • Max Shaft Surface Speed
    2250 fpm
  • Maximum Temperature ATM
    500 °F
  • Package Type
    Spool
  • Ph Check Range
    1-12 pH
  • Product Type
    Packing
  • Style
    8922-PBI
  • UPC_NO
    717744939144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)