Motion
HDBIN32E

ENERGIZER
HDBIN32E

ENR HDBIN32E.3 NA INDUS VISION HD HDLT
Mi Item #06604389
MFR #HDBIN32E
Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
HDBIN32E

ENR HDBIN32E.3 NA INDUS VISION HD HDLT
Mi Item #06604389
MFR #HDBIN32E

Mfr description
HDBIN32E LED LIGHT
  • Lightweight Energizer Vision HD LED Headlamp works with 3 Energizer AAA batteries (batteries included)
  • Powerful beam reaches up to 55 meters and puts out up to 300 lumens with state-of-the-art LED technology
  • Switches easily between 4 light modes: high, low, spot, and flood
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.85/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Height
    5.91 in
  • Length
    7.48 in
  • Weight
    0.287 lbs
  • Width
    1.57 in

Details

  • Bulb Type
    LED
  • Features & Benefits
    • Lightweight Energizer Vision HD LED Headlamp works with 3 Energizer AAA batteries (batteries included) • Powerful beam reaches up to 55 meters and puts out up to 300 lumens with state-of-the-art LED technology • Switches easily between 4 light modes: high, low, spot, and flood • This durable headlamp resists damage from drops up to 1 meter high, for worry-free use, whether you’re hiking, biking, or working around the garage • IPX4 water-resistant construction withstands splashing • Runs for up to 4 hours in high mode
  • Manufacturer Upc Number
    039800125590
  • Maximum Light Output
    150 lm
  • Maximum Run Time
    8 h
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • UPC_NO
    039800125590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)