Motion
FUEL-IND
FUEL Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 70 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
Mi Item #06632414
MFR #FUEL-IND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FUEL Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 70 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
Mi Item #06632414
MFR #FUEL-IND

Mfr description
FUEL IND HEADLAMP 70 LUMENS,BRIGHT FLOOD
  • Made in the USA
  • What could be better than a light that weighs only 2.8 oz with 70 lumens of brightness and 146 hours of burn time?
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AAA

Details

  • Batteries Included
    Batteries Sold Separately
  • Body Color
    Black
  • Body Material Type
    Rubber
  • Bulb Type
    LED
  • Features & Benefits
    • Made in the USA• What could be better than a light that weighs only 2.8 oz with 70 lumens of brightness and 146 hours of burn time?
  • Harmonization Code
    8513100000
  • Headlamp Color
    Black
  • Manufacturer Upc Number
    795626014929
  • Maximum Light Output
    70 lm
  • Maximum Run Time
    120 hrs
  • Number Of Batteries
    3
  • Number Of Light Modes
    4
  • Rechargeable Flashlight
    Non-Rechargeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)