Motion
QUAD-IND
QUAD Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 78 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
Mi Item #06676169
MFR #QUAD-IND
Price$84.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUAD Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 78 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
Mi Item #06676169
MFR #QUAD-IND

Mfr description
QUAD-IND 3AAA BATT NYL&RBR STRP QUAD
  • Made in the USA
  • The Safety Rated Quad Industrial is a sturdy headlamp that weighs in at a mere 3.4oz, the lightest in Princeton Tec’s line of regulated-LED headlamps, meaning you are carrying less weight on your hard hat.
  • UL Rating: Class I Division 2, Groups A, B, C & D; Class II Division 2, Groups F & G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.88/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Weight
    0.02 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Body Color
    Black
  • Body Material Type
    Rubber
  • Bulb Type
    LED
  • Features & Benefits
    • Made in the USA• The Safety Rated Quad Industrial is a sturdy headlamp that weighs in at a mere 3.4oz, the lightest in Princeton Tec’s line of regulated-LED headlamps, meaning you are carrying less weight on your hard hat. • UL Rating: Class I Division 2, Groups A, B, C & D; Class II Division 2, Groups F & G
  • Harmonization Code
    8513100000
  • Headlamp Color
    Black
  • Manufacturer Upc Number
    795626011904
  • Maximum Light Output
    78 lm
  • Maximum Run Time
    108 hrs
  • Number Of Batteries
    3
  • Number Of Light Modes
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • UL Listing
    Class I Division 2, Groups A, B, C & D, Class II Division 2, Groups F & G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)