Motion
VIZZ-IND
VIZZ Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 420 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #06676173
MFR #VIZZ-IND
Price$117.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIZZ Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 420 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #06676173
MFR #VIZZ-IND

Mfr description
VIZZ-IND 150HR BLK W/HEAD STRAP LED
  • Made in the USA
  • One Maxbright LED provides a long-throw, bright white spot beam.
  • Four white Ultrabright LEDs provide a flood beam for up close work and wider viewing angle.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.33/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Weight
    0.50 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Body Color
    Black
  • Body Material Type
    Rubber
  • Bulb Type
    LED
  • Features & Benefits
    • Made in the USA• One Maxbright LED provides a long-throw, bright white spot beam. • Four white Ultrabright LEDs provide a flood beam for up close work and wider viewing angle. • 3 AAA Alkaline batteries are included. • Regulated circuitry makes for consistent power output over battery lifespan. • The Vizz Industrial is also lithium compatible for reliable operation in a wider temperature range.
  • Harmonization Code
    8513100000
  • Headlamp Color
    Black
  • Manufacturer Product Page
  • Manufacturer Upc Number
    795626020272
  • Maximum Light Output
    420 lm
  • Maximum Run Time
    136 hrs
  • Number Of Batteries
    3
  • Number Of Light Modes
    4
  • Rechargeable Flashlight
    Non-Rechargeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)