Motion
68750
3AA ProPolymer® Dualie® LED Flashlight - Yellow Body Color, Number of Batteries; 3, 245/140 Lumens
Mi Item #06715447
MFR #68750
Price$63.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3AA ProPolymer® Dualie® LED Flashlight - Yellow Body Color, Number of Batteries; 3, 245/140 Lumens
Mi Item #06715447
MFR #68750

Mfr description
68750 PROPLOYMER DUALIE FLASHLIGHT
  • Two C4® LEDs and three lighting modes: Spot, flood and spot/flood combination
  • Spot beam: Smooth parabolic reflector provides tight beam with optimum peripheral illumination—150 lumens, runs 17 hours
  • Flood beam: Produces a soft, wide beam to illuminate your work area—140 lumens, runs 18 hours
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.69/each

Specifications

Dimensions

  • Beam Distance
    171/18m
  • Body Diameter
    1.52 in
  • Length
    7 in
  • Lumens
    245/140
  • Weight
    6.80 oz (with batteries)

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Life
    9/18 hr.
  • Battery Type
    AA
  • Beam Type
    Flood, Spot
  • Body Color
    Yellow
  • Body Material
    Polymer
  • Bulb Type
    LED
  • Features & Benefits
    • Two C4® LEDs and three lighting modes: Spot, flood and spot/flood combination • Spot beam: Smooth parabolic reflector provides tight beam with optimum peripheral illumination—150 lumens, runs 17 hours • Flood beam: Produces a soft, wide beam to illuminate your work area—140 lumens, runs 18 hours • Spot/Flood beams intersect for optimum path illumination and no blind spots—245 lumens, runs 9 hours • Dual head switches on either side of the body for easy beam selection and one-handed operation • Durable, non-conductive, corrosion-proof polymer resin with rocky stipple texture for a sure grip • Unbreakable polycarbonate face cap and side lens with scratch-resistant coating • IPX7 rated • Waterproof to one meter for 30 minutes • Two meter impact resistance tested • Rugged, integrated, snag-free clip conforms to body of light—grabs onto shirts, pockets and gear for hands-free use • Uses three AA batteries (included)
  • Grade
    Industrial
  • Lamp Life
    50,000 hr.
  • Lamp Type
    LED
  • Lens Material
    Polycarbonate
  • Light Output
    No Special Light Output
  • Lumen Output
    245 lm
  • Maximum Light Output
    245 lm
  • Number Of Batteries
    3
  • Peak Beam Intensity
    7300/80 cd
  • Rechargeable Or Refillable
    Refillable
  • Run Time
    9 hr.
  • Safety Rating
    Class I, II, Division 1, Groups A, B, C, D, E, F, G; Class III; CL I, ZN 0, IIC; Exia; T-Code: T4
  • Standards Met
    Meets applicable European Community Directives
  • Switch Type
    Push Button
  • UPC_NO
    80926687509
  • Water Penetration Rating
    IPX7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)