Motion
68760
Dualie Handheld Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 150 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3, 150 Lumens
Mi Item #06715449
MFR #68760
Price$85.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dualie Handheld Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 150 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3, 150 Lumens
Mi Item #06715449
MFR #68760

Mfr description
68760 PROPOLYMER LASER FLASHLIGHT
  • White LED 150 lumen spot beam goes 175 meters
  • Light/Laser/Combo modes
  • Class I, Div. 1 rated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.62/each

Specifications

Dimensions

  • Battery Size
    AA
  • Beam Distance
    175m
  • Body Diameter
    1.52 in
  • Length
    7 in
  • Lumens
    150
  • Weight
    6.80 oz (with batteries)

Details

  • Additional Details
    Impact Resistance: 2 m | Candela: 7,700 cd | Laser Output: <lt/>5mW
  • Application
    Hazardous Location
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Life
    17 hr.
  • Battery Type
    AA
  • Battery Voltage
    1.5 V
  • Beam Features
    Spot Beam
  • Beam Type
    Flood, Spot
  • Belt Clip
    Yes
  • Body Color
    Yellow
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Color
    Yellow
  • Complete Beam Intensity
    7700 cd
  • Complete Light Output
    150 lm
  • Complete Run Time
    17 hrs
  • Cord Type
    No Cord
  • CSA Certified
    Yes
  • Design Features
    Impact Resistant, Pocket Clip, Tail Cap Switch, Waterproof
  • Drop Rating
    2.0 m
  • Features & Benefits
    • White LED 150 lumen spot beam goes 175 meters • Light/Laser/Combo modes • Class I, Div. 1 rated • Durable corrosion proof polymer with a texture for a sure grip • IP67 waterproof and dust-tight • Laser mode runs 70 hours • Rugged clip grabs onto shirts, pockets and gear
  • Flash Point
    T4
  • Grade
    Industrial
  • Includes
    (3) AA alkaline batteries, Pocket clip
  • Intrinsically Safe Standard
    II | Division 1 | Groups A | B | C | D | E | F | G | Class III | CL I | ZN 0 | IIC | Exia | T-Code: T4
  • Lamp Life
    50,000 hr.
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Polycarbonate
  • Light Output
    Laser
  • Lumen Output
    150 lm
  • Manufacturer Upc Number
    80926687608
  • Manufacturer User Manual
    Product Instructions
  • Material
    Polymer
  • Maximum Beam Intensity
    7700 cd
  • Maximum Light Output
    150 lm
  • Maximum Run Time
    17 hrs
  • Model
    Safety Rated Handheld Flashlight
  • Mounting Type
    Clip
  • Number Of Batteries
    3
  • Number Of Batteries Required
    3
  • Number of LEDs
    1
  • Number Of Light Modes
    3
  • Peak Beam Intensity
    7000 cd
  • Power Source
    AA Battery
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IP67
  • Run Time
    17 hr.
  • Safety Rating
    Class I, II, Division 1, Groups A, B, C, D, E, F, G; Class III; CL I, ZN 0, IIC; Exia; T-Code: T4
  • Standards Met
    ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Switch Type
    Push Button
  • Type
    Handheld Flashlight
  • UL Listing
    CL I, ZN 0, IIC, Class III, Exia, T-Code: T4, Class I, II, Division 1, Groups A, B, C, D, E, F, G
  • UPC_NO
    080926687608
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX7
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)