Motion
68344
ProPolymer 4AA Lux Div 2 Long Range LED Flashlight
Mi Item #06733004
MFR #68344
Price$89.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProPolymer 4AA Lux Div 2 Long Range LED Flashlight
Mi Item #06733004
MFR #68344

Mfr description
68344 4AA LUXEON BLACK WHITE LED
  • Durable polymer flashlight
  • Alkaline battery powered
  • Class I, Div 2 safety rated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.20/each

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    7 in
  • Weight
    7.6 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    4200 cd
  • Complete Light Output
    100 lm
  • Complete Run Time
    6 hrs
  • Features & Benefits
    • Durable polymer flashlight • Alkaline battery powered • Class I, Div 2 safety rated • Tailswitch for one handed operation • Comfortable 7 inch length • Corrosion proof • IP67 Ingress Protection
  • Includes
    (4) AA alklaine batteries
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926683440
  • Maximum Light Output
    100 lm
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    4
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IP67
  • UL Listing
    Class II, Div. 2, Groups F,G, Class III, T3C (142 C), Class I, Div. 2, Groups A,B,C,D
  • UPC_NO
    080926683440
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)