Motion
99905-0100
Garlock 99905-0100 RETAINING RINGS, PAIR
MI ITEM #06735918
MFR #99905-0100
Price$79.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garlock 99905-0100 RETAINING RINGS, PAIR
MI ITEM #06735918
MFR #99905-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.50/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.6250 in
  • Outside Diameter
    4.2500 in

Details

  • Harmonization Code
    7307992000
  • Material
    A-36 Carbon Steel
  • Number Of Bolt Holes
    4

Overview

Mfr description
STD RET RING A-36 STEEL 1.000"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought