Motion
41108-3064
Compression Packing - Style: 5481-F, 1.000 in Size, Fiberglass Material, Braid Construction
Mi Item #06748022
MFR #41108-3064
Price$68.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 5481-F, 1.000 in Size, Fiberglass Material, Braid Construction
Mi Item #06748022
MFR #41108-3064

Mfr description
5481 FIBERGLASS 1.000 IN 10 LB SPOOL
  • 100 % glass fiber, braided round in construction
  • Supplied dry for heat resistance, it is also available with a graphite finish
  • Usually found on static sealing or gasketing services but it can be used for expansion joint packing in boilers and furnaces, furnace door seals, coke oven door jam seals, sealing strainers in distillation columns, and gasketing around doors of wood-burning stoves (may require rope)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.63/each

Specifications

Dimensions

  • Weight
    5 kg

Details

  • Construction
    Braid
  • Cross Section
    1.000 in
  • Manufacturer Upc Number
    717744936969
  • Material
    Fiberglass
  • Package Type
    Spool
  • Ph Check Range
    2-11 pH
  • Product Type
    Packing
  • Style
    5481-F
  • UPC_NO
    717744936969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)