Motion
57493

3M
57493

Rubber Electrical Tape - 2.0000 in, 50.80 mm Width, 60 mil Thickness, 6 ft Length, Rubber Backing Material, -22 °F to 220 °F, -30 °C to 104 °C Operating Temp. Range
Mi Item #06787638
MFR #57493
Price$74.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57493

Rubber Electrical Tape - 2.0000 in, 50.80 mm Width, 60 mil Thickness, 6 ft Length, Rubber Backing Material, -22 °F to 220 °F, -30 °C to 104 °C Operating Temp. Range
Mi Item #06787638
MFR #57493

Mfr description
57493 2234 2"X6' 60MIL BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial-quality tape for repair of cable jackets
  • Withstands a wide temperature range of -22 to 221 °F (-30 to 105 °C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.14/each

Specifications

Dimensions

  • Length
    6 ft
  • Tensile Strength
    2400 psi
  • Thickness
    60 mil
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesion Strength
    160 oz/in
  • Application
    Electrical Maintenance, Insulation, Sealing
  • Backing Material
    Rubber
  • Color
    Black
  • Manufacturer Stock Number
    80611440936
  • Manufacturer Upc Number
    00051128574935
  • Material
    Flame Retardant Rubber
  • Max Operating Temperature
    190 °F
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 °C to 104 °C, -22 °F to 220 °F
  • Series
    2234
  • Standards Met
    UL Listed, UL 510, RoHS 2002/95/EC, ASM-T D257, D149, D2000-Type CE, D4325, D1249, D570, D69
  • Tape Backing Material
    Rubber
  • Tape Color
    Black
  • Temperature Range
    -30 °C to 104 °C, -22 °F to 220 °F
  • UPC_NO
    00051128574935
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)