Motion
59599 3/4X48" CLR 12/PK THINWALL HEAT SHRNKTUBING

3M
59599 3/4X48" CLR 12/PK THINWALL HEAT SHRNKTUBING

3M™ Heat Shrink Thin-Wall Tubing FP-301-3/4-Clear-48", 12/Case
Mi Item #06787705
MFR #59599 3/4X48" CLR 12/PK THINWALL HEAT SHRNKTUBING
Price$12.06/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
59599 3/4X48" CLR 12/PK THINWALL HEAT SHRNKTUBING

3M™ Heat Shrink Thin-Wall Tubing FP-301-3/4-Clear-48", 12/Case
Mi Item #06787705
MFR #59599 3/4X48" CLR 12/PK THINWALL HEAT SHRNKTUBING

Mfr description
59599 3/4X48" CLR 12/PK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.06/pk

Specifications

Dimensions

  • Inner Diameter Before Shrinking
    0.750 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    48 in
  • Shrink Tube Length
    4 ft.

Details

  • Adhesive Lined
    No
  • Color
    Transparent
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Flame Retardant
    Yes
  • Manufacturer Stock Number
    80611472608
  • Manufacturer Upc Number
    00051128595992
  • Operating Temperature Range
    -67 to 275 °F
  • Shrink Ratio  
    2:1
  • Shrink Tube Material Type
    Flexible
  • Shrink Tube Type
    Heat Shrink Tubing
  • Standards Met
    SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL
  • UPC_NO
    00051128595992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)