Motion
60116 1/8X6" BLK 10/PK THINWALL HEAT SHRNKTUBING

3M
60116 1/8X6" BLK 10/PK THINWALL HEAT SHRNKTUBING

3M™ Heat Shrink Thin-Wall Tubing FP-301-1/8-6"-Black-10-10 Pc Pks, 6 in Length pieces, 10 pieces/pack, 10 packs/case
Mi Item #06787781
MFR #60116 1/8X6" BLK 10/PK THINWALL HEAT SHRNKTUBING
Price$12.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60116 1/8X6" BLK 10/PK THINWALL HEAT SHRNKTUBING

3M™ Heat Shrink Thin-Wall Tubing FP-301-1/8-6"-Black-10-10 Pc Pks, 6 in Length pieces, 10 pieces/pack, 10 packs/case
Mi Item #06787781
MFR #60116 1/8X6" BLK 10/PK THINWALL HEAT SHRNKTUBING

Mfr description
60116 1/8X6" BLK 10/PK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.17/pk

Specifications

Dimensions

  • Overall Length
    6 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Stock Number
    80611603780
  • Manufacturer Upc Number
    00051128601167
  • UPC_NO
    00051128601167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)