Motion
6383
SLYDE Flashlight - LED Bulb, Non-Rechargeable, AAA Battery Size, 250 lm Maximum Light Output, Camo Body Color, Number of Batteries; 4
MI ITEM #06868098
MFR #6383
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLYDE Flashlight - LED Bulb, Non-Rechargeable, AAA Battery Size, 250 lm Maximum Light Output, Camo Body Color, Number of Batteries; 4
MI ITEM #06868098
MFR #6383

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6383 CAMO SLYDE FLASHLIGHT
  • Combining the best that NEBO® has to offer, the SLYDE™ features a powerful LED flashlight and COB work light all in one.
  • At first glance, the SLYDE™ appears to be a simple, strong flashlight, emitting 250 lumens of intense white light…and it is! However, you will see the SLYDE™ is much more.
  • The body of the SLYDE™ conceals a powerful 190 lumen work light.
  • To reveal the COB work light, just SLYDE to open!
  • Side-positioned ON/OFF button with Soft Touch Technology
  • Powerful magnetic base

Specifications

  • Maximum Light Output
    250 lm
  • Maximum Run Time
    2 hours
  • Length
    9 in ( Extended)
  • Body Color
    Camo
  • Battery Size
    AAA
  • Body Material Type
    Aluminum
  • Bulb Type
    LED
  • Features & Benefits
    • Combining the best that NEBO® has to offer, the SLYDE™ features a powerful LED flashlight and COB work light all in one. • At first glance, the SLYDE™ appears to be a simple, strong flashlight, emitting 250 lumens of intense white light…and it is! However, you will see the SLYDE™ is much more. • The body of the SLYDE™ conceals a powerful 190 lumen work light. • To reveal the COB work light, just SLYDE to open! • Side-positioned ON/OFF button with Soft Touch Technology• Powerful magnetic base
  • Number Of Batteries
    4
  • Rechargeable Flashlight
    Non-Rechargeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text