Motion
65050
Stylus Penlight - LED Bulb, Non-Rechargeable, AAAA Battery Size, 11 lm Maximum Light Output, Blue Body Color, Number of Batteries; 3, 11 lm Lumens
Mi Item #06876589
MFR #65050
Price$42.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus Penlight - LED Bulb, Non-Rechargeable, AAAA Battery Size, 11 lm Maximum Light Output, Blue Body Color, Number of Batteries; 3, 11 lm Lumens
Mi Item #06876589
MFR #65050

Mfr description
65050 BLUE
  • 6.21 inch sleek pen sized light
  • Inspection light for professionals
  • White LED light with 24 meter beam distance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.00/each

Specifications

Dimensions

  • Battery Size
    AAAA
  • Beam Distance
    24
  • Length
    6.21 in
  • Lumens
    11 lm
  • Weight
    1.1 oz

Details

  • Additional Details
    Impact Resistance: 2 m | IP Rating: IPX4 | Switch Type: Tail Cap
  • Application
    Penlight
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Life
    24 hr
  • Battery Type
    AAAA Alkaline
  • Battery Voltage
    1.5 V
  • Beam Features
    Focused Beam
  • Beam Type
    Focused Beam
  • Belt Clip
    Yes
  • Body Color
    Blue
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Color
    Black
  • Complete Beam Intensity
    140 cd
  • Complete Light Output
    11 lm
  • Complete Run Time
    24 hrs
  • Cord Type
    No Cord
  • CSA Certified
    No
  • Design Features
    Impact Resistant, Pocket Clip, Tail Cap Switch, Water Resistant
  • Drop Rating
    2 m
  • ETL Listed
    No
  • Features & Benefits
    • 6.21 inch sleek pen sized light • Inspection light for professionals • White LED light with 24 meter beam distance • Runs up to 24 continuous hours • IPX4 water resistant • About the size of a pen • Fits neatly in your pocket
  • Includes
    (3) AAAA alkaline batteries, Pocket clip
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Light Output
    11 lm
  • Lumen Output
    11 lm
  • Manufacturer Upc Number
    80926650503
  • Manufacturer User Manual
    Product Instructions
  • Material
    Aluminum
  • Maximum Beam Intensity
    140 cd
  • Maximum Light Output
    11 lm
  • Maximum Run Time
    24 hrs
  • Model
    Penlight
  • Mounting Type
    Clip
  • Number Of Batteries
    3
  • Number Of Batteries Required
    3
  • Number of LEDs
    1
  • Number Of Light Modes
    2
  • Peak Beam Intensity
    140 cd
  • Power Source
    Alkaline Battery
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • Run Time
    24 hr
  • Safety Rating
    Meets applicable United Kingdom and European Community Directives
  • Standards Met
    CE, IPX4, UKCA
  • Type
    Penlight
  • UL Listed
    No
  • UPC_NO
    080926650503
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)