Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handheld - LED Bulb, Non-Rechargeable, AA Battery Size, 40 lm Maximum Light Output, Black Body Color, Number of Batteries; 2
Mi Item #06895160
MFR #95-151

Mfr description
95-151 2AA FLASHLIGHT LED
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Battery Size
    AA
  • Weight
    0.41 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Chemistry
    Alkaline
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Aluminum
  • Bulb Type
    LED
  • Includes
    Wrist Band Lanyard
  • LED Bulb Color
    White
  • Maximum Light Output
    40 lm
  • Maximum Run Time
    5 h
  • Number Of Batteries
    2
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Resistance Features
    Shatter-Resistant Lens, Water Resistant
  • Standards Met
    ANSI
  • UPC_NO
    076174951516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)