Motion
61607
Double Clutch Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 125 lm Maximum Light Output, Yellow Body Color, Yellow Headlamp Color, Number of Batteries; 3, 125 lm Lumens
Mi Item #06927786
MFR #61607
Price$84.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Clutch Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 125 lm Maximum Light Output, Yellow Body Color, Yellow Headlamp Color, Number of Batteries; 3, 125 lm Lumens
Mi Item #06927786
MFR #61607

Mfr description
61607 HEADLIGHT YELLOW
  • 125 lumen spot beam on high with 82 meter beam
  • Choose flood beam for work at arm's length on a high or low setting
  • Facecap twists for easy functionality, even with gloves
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.57/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Beam Distance
    82
  • Length
    2.5 in
  • Lumens
    125 lm
  • Weight
    4.2 oz

Details

  • Additional Details
    Low | IP Rating: IPX4 | Impact Resistance: 2 m | Tilting Head: 60° | Charge Status Indicator: Yes
  • Application
    Headlamp
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Life
    3.5 to 18 hr
  • Battery Type
    AAA Alkaline, AAA Lithium, Lithium Ion Cell Pack
  • Battery Voltage
    1.5 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Spot Flood
  • Belt Clip
    No
  • Body Color
    Yellow
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Yellow
  • Complete Beam Intensity
    1700 cd
  • Complete Light Output
    125 lm (High), 30 lm
  • Complete Run Time
    3.5 Hrs (High), 18 hrs
  • Cord Type
    USB Cord
  • CSA Certified
    No
  • Design Features
    Impact Resistant, Multi-Fuel, Rechargeable, Tilting Head, Water Resistant
  • Drop Rating
    2 m
  • ETL Listed
    No
  • Features & Benefits
    • 125 lumen spot beam on high with 82 meter beam • Choose flood beam for work at arm's length on a high or low setting • Facecap twists for easy functionality, even with gloves • Choose low mode for 10 hour runtime • Runs on AAA disposable batteries • Tilting head reduces neck fatigue • Low-profile and balanced body provide maximum comfort
  • Head Strap Material
    Elastic
  • Head Swivel Angle
    60 °
  • Headlamp Attachment Type
    Head Strap
  • Headlamp Color
    Yellow
  • Includes
    (3) AAA alkaline batteries, elastic and hard hat straps
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Light Output
    125 lm
  • Lumen Output
    125 lm
  • Manufacturer Upc Number
    80926616073
  • Manufacturer User Manual
    Product Instructions
  • Material
    Polymer
  • Maximum Beam Intensity
    1700 cd
  • Maximum Light Output
    125 lm
  • Maximum Run Time
    18 hrs
  • Model
    General Purpose Headlamp
  • Mounting Type
    Head Strap
  • Number Of Batteries
    3
  • Number Of Batteries Required
    3
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    1700 cd
  • Power Source
    Lithium Polymer Battery
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    USB Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    18 hr
  • Standards Met
    CE Marked, IPX4
  • Type
    Headlamp
  • UL Listed
    No
  • UPC_NO
    080926616073
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)