Overview
Mfr description
033100-0001-247 3310ELS 3AA LED
- Built Pelican tough
Specifications
- Body ColorBlack
- Body MaterialPhoto luminescent Polycarbonate
- UPC_NO019428134877
- Battery SizeAA
- Body Material TypePolycarbonate
- Bulb TypeLED
- Features & Benefits• Built Pelican tough
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data