Motion
40408-3056
Style: CARBAE 108, Carbon Fiber Material, Lattice Braid Construction
Mi Item #06968737
MFR #40408-3056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: CARBAE 108, Carbon Fiber Material, Lattice Braid Construction
Mi Item #06968737
MFR #40408-3056

Mfr description
CARBAE 108 CARBON FIBER GRAPHITE & PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    Carbon Fiber
  • Product Type
    Packing
  • Style
    CARBAE 108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)