Motion
XPP-5422GM
Dual Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 240 lm Maximum Light Output, Green Body Color, Number of Batteries; 3
Mi Item #07003007
MFR #XPP-5422GM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 240 lm Maximum Light Output, Green Body Color, Number of Batteries; 3
Mi Item #07003007
MFR #XPP-5422GM

Mfr description
XPP-5422GM INTRINSICALLY SAFE FLASHLIGHT
  • cETLus, ATEX, IECEx, INMETRO and MSHA listed Intrinsically Safe Permissible
  • Flashlight – Floodlight – Dual-Light™
  • CREE® LED technology – 50,000 + hours LED life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    7.2 in

Details

  • Body Color
    Green
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • cETLus, ATEX, IECEx, INMETRO and MSHA listed Intrinsically Safe Permissible• Flashlight – Floodlight – Dual-Light™• CREE® LED technology – 50,000 + hours LED life• Momentary or constant-on flashlight• Sharp focused flashlight beam for distance illumination• Unfocused wide-beam floodlight for close-up illumination• Dual-light (flashlight & floodlight at same time) for maximum versatility• Powerful integrated magnets built into the base and pocket clip for multiple hands-free options• Engineered polymer housing• Non-slip grip• Dual body switches• Waterproof• Impact & chemical resistant• Built-in pocket/belt clip• Includes removable lanyard• Requires 3 AA batteries (not included)• Limited Lifetime Warranty
  • Maximum Light Output
    240 lm
  • Maximum Run Time
    17.5 hrs
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)