Specifications
Details
- Body ColorBlack
- Body MaterialPlastic
- Body Material TypePolycarbonate
- Bulb TypeLED
- Features & Benefits• Built Pelican tough
- Maximum Light Output558 lm
- Rechargeable Or RefillableRefillable
- UPC_NO019428128807
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)