Motion
41608-3032
Style: PackMaster 8, 1/2 in Size, PTFE Fiber Material, Lattice Braid Construction
Mi Item #07027869
MFR #41608-3032
Price$107.63/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: PackMaster 8, 1/2 in Size, PTFE Fiber Material, Lattice Braid Construction
Mi Item #07027869
MFR #41608-3032

Mfr description
PM8 PTFE FIBER PTFE DISPERSION/SILICONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.63/lb

Specifications

Dimensions

  • Square Size
    1/2 in

Details

  • Construction
    Lattice Braid
  • Material
    PTFE Fiber
  • Max Shaft Surface Speed
    1500 ft/min
  • Product Type
    Packing
  • Style
    PackMaster 8
  • Temperature Range
    -450 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)