Motion
EVEL25IN

ENERGIZER
EVEL25IN

Flashlight - 25 lm Maximum Light Output
MI ITEM #07058933
MFR #EVEL25IN
Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
EVEL25IN

Flashlight - 25 lm Maximum Light Output
MI ITEM #07058933
MFR #EVEL25IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.94/each

Specifications

Dimensions

  • Height
    2.36 in
  • Length
    7.09 in
  • Weight
    0.154 lbs
  • Width
    2.36 in

Details

  • Manufacturer Upc Number
    039800127921
  • Maximum Light Output
    25 lm
  • UPC_NO
    039800127921

Overview

Mfr description
EVEL25IN LED FLASHLIGHT 2-D CELL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought