Motion
205254445
5 X 1-1/4 NON-MARKING RUBBER PERFORMA (Flat) SWIVEL CASTER NO BRAKE-LOADS UP TO 325LBS
MI ITEM #07065958
MFR #205254445
List Price$45.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 1-1/4 NON-MARKING RUBBER PERFORMA (Flat) SWIVEL CASTER NO BRAKE-LOADS UP TO 325LBS
MI ITEM #07065958
MFR #205254445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.98/each for your price

Overview

Mfr description
205254445 5X1-1/4 THM PLS RBR SWL
  • Quiet and smooth rolling
  • Attractive and durable zinc-plated finish
  • Full double ball hardened raceways for better performance and greater durability
  • 3/8" hollow axle with lock nut
  • Grease holes on wheel bearing for greater convenience
  • “Colson 45” multi-temp grease lubricates in extreme hot and cold temperatures
  • Wheel type: Performa rubber (flat tread)

Specifications

  • Wheel Diameter
    5 in
  • Load Capacity
    325 lbs
  • Core Color
    GREY
  • Tread Color
    GREY
  • Caster Mounting Type
    THREADED STEM
  • Frame Finish
    ZINC
  • Heat Tolerance
    -45 to 120 °F
  • Manufacturer Catalog Number
    2.05254.445
  • Mount Height
    6-1/16 in
  • Tread Material
    RUBBER PERFORMA (Flat)
  • Tread Width
    1-1/4 in
  • Type
    SWIVEL
  • Wheel Bearing Type
    BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text