Overview
Mfr description
2785 BLACK HEADLAMP
- Built Pelican tough
Specifications
- Body ColorBlack
- UPC_NO019428130084
- Battery SizeAA
- Body Material TypePolycarbonate
- Bulb TypeLED
- Features & Benefits• Built Pelican tough
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data