Motion
071000-0000-110

PELICAN PRODUCTS
071000-0000-110

Flashlight - LED Bulb, Black Body Color
Mi Item #07206991
MFR #071000-0000-110
Price$122.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
071000-0000-110

Flashlight - LED Bulb, Black Body Color
Mi Item #07206991
MFR #071000-0000-110

Mfr description
071000-0000-110 7100 RECHRG TAC
  • Built Pelican tough
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$122.60/each

Specifications

Details

  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Polycarbonate
  • Bulb Type
    LED
  • Features & Benefits
    • Built Pelican tough
  • Maximum Light Output
    700 lm
  • Rechargeable Or Refillable
    Rechargeable
  • UPC_NO
    019428138943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)