Motion
66149
Stylus Pro USB Rechargeable UV Penlight
MI ITEM #07262812
MFR #66149
Price$105.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus Pro USB Rechargeable UV Penlight
MI ITEM #07262812
MFR #66149

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$105.60/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    6.15 in
  • Weight
    1.9 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Run Time
    2.5 hrs
  • Features & Benefits
    • UV LED runs 2.5 hours • Charge indicator • Push button tail switch for momentary or constant 'on' operation • Handy 6 inch size with removable pocket clip • Sliding metal sleeve protects USB port from water and dust • IPX4 rated for water resistance • Durable aluminum construction
  • Includes
    Rechargeable battery, USB cord, nylon holster
  • LED Bulb Color
    UV
  • Manufacturer Upc Number
    80926661493
  • Maximum Run Time
    2.5 hrs
  • Model
    Rechargeable Penlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926661493
  • Warranty
    Limited Lifetime

Overview

Mfr description
66149 ULTRAVIOLET PENLIGHT
  • UV LED runs 2.5 hours
  • Charge indicator
  • Push button tail switch for momentary or constant 'on' operation
  • Handy 6 inch size with removable pocket clip
  • Sliding metal sleeve protects USB port from water and dust
  • IPX4 rated for water resistance
  • Durable aluminum construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought