Motion
66500
2AAA ProPolymer HAZ-LO Instrinsically Safe LED Flashlight
MI ITEM #07283183
MFR #66500
Price$37.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2AAA ProPolymer HAZ-LO Instrinsically Safe LED Flashlight
MI ITEM #07283183
MFR #66500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.33/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Length
    5.4 in
  • Weight
    1.9 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Yellow
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    800 cd
  • Complete Light Output
    60 lm
  • Complete Run Time
    16 hrs
  • Features & Benefits
    • Class I, Div. 1 rated • 16 hour runtime • Impact and chemical-resistant • Durable polymer construction with pocket clip • Handy 5.4 inch pocket size • Powered by alkaline batteries • IPX4 water resistant
  • Includes
    (2) AAA Alkaline batteries
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926665002
  • Maximum Light Output
    60 lm
  • Maximum Run Time
    16 hrs
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UL Listing
    CL I, ZN 0, IIC, Class III, T-Class: T4A (approved for use with Energizer E92, Duracell MN2400, Rayovac NO.824 and Panasonic LR03PA), Class I, II, Division 1, Groups A, B, C, D, E, F, G
  • UPC_NO
    080926665002
  • Warranty
    Limited Lifetime

Overview

Mfr description
66500 2AAA FLASHLIGHT W/LOGO
  • Class I, Div. 1 rated
  • 16 hour runtime
  • Impact and chemical-resistant
  • Durable polymer construction with pocket clip
  • Handy 5.4 inch pocket size
  • Powered by alkaline batteries
  • IPX4 water resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought