Motion
DML802

MAKITA
DML802

Cordless Flashlight with Swivel Head - LED Bulb, Rechargeable, 18 V Battery Size, 200 lm Maximum Light Output, Number of Batteries; 1
MI ITEM #07294016
MFR #DML802
Price$86.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
DML802

Cordless Flashlight with Swivel Head - LED Bulb, Rechargeable, 18 V Battery Size, 200 lm Maximum Light Output, Number of Batteries; 1
MI ITEM #07294016
MFR #DML802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$86.81/each

Specifications

Dimensions

  • Battery Size
    18 V
  • Length
    10-3/4 in

Details

  • Battery Voltage
    18 V
  • Body Material Type
    Aluminum
  • Bulb Type
    LED
  • Features & Benefits
    • High-luminance single L.E.D. flashlight provides 200 lumens • 12 position pivoting flashlight head with positive stops from 60º - 110º • Aluminum flashlight head design for increased durability • Metal hang hook is convenient and job site durable • Multi-faceted reflector controls the direction and spread of the light • L.E.D. and provides a sharp, round spotlight • Compact and ergonomic design at only 10-3/4" long • Weighs only 2.1 lbs. with battery (battery and charger not included) • Rubberized soft grip provides increased comfort on the job • An ideal addition to any toolbox or workshop
  • Head Swivel Angle
    110 °, 60 °
  • Maximum Light Output
    200 lm
  • Maximum Run Time
    21 hrs
  • Number Of Batteries
    1
  • Number of LEDs
    6
  • Rechargeable Flashlight
    Rechargeable
  • UPC_NO
    088381675758

Overview

Mfr description
DML802 18V LI ION LED FLASHLIGHT
  • High-luminance single L.E.D. flashlight provides 200 lumens
  • 12 position pivoting flashlight head with positive stops from 60º - 110º
  • Aluminum flashlight head design for increased durability
  • Metal hang hook is convenient and job site durable
  • Multi-faceted reflector controls the direction and spread of the light
  • L.E.D. and provides a sharp, round spotlight
  • Compact and ergonomic design at only 10-3/4" long
  • Weighs only 2.1 lbs. with battery (battery and charger not included)
  • Rubberized soft grip provides increased comfort on the job
  • An ideal addition to any toolbox or workshop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought