Motion
74819
Strion DS HPL Compact Down-Range Rechargeable Flashlight with Dual Switches
MI ITEM #07309047
MFR #74819
List Price$464.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strion DS HPL Compact Down-Range Rechargeable Flashlight with Dual Switches
MI ITEM #07309047
MFR #74819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$464.62/each for your price

Overview

Mfr description
74819 FLASHLIGHT
  • 700 lumens and 420 meter beam on High
  • Ideal for searching a dark alley or inspecting something from afar
  • Compact 7" design with grooved barrel for a sure grip, even with gloves
  • Durable aluminum construction and IPX4 water resistant
  • High/Med/Low/Strobe modes
  • Clamp style charger holder that prevents overcharging
  • Lithium ion battery is rechargeable up to 1000 times

Specifications

  • Maximum Light Output
    700 lm
  • Maximum Run Time
    24 hrs
  • Resistance Features
    IPX4
  • Length
    7.56 in
  • Body Color
    Black
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.63 V
  • Body Material
    Aluminum
  • Complete Light Output
    700 lm (High), 300 lm (Med), 40 lm
  • Complete Beam Intensity
    44000 cd
  • Complete Run Time
    1.25 Hrs (High), 3.5 Hrs (Med), 24 hrs
  • Includes
    HPL battery, V/100V AC & AC DCords, (2) Charger/DC
  • Manufacturer Upc Number
    80926748194
  • UPC_NO
    080926748194
  • Warranty
    Limited Lifetime
  • Model
    Rechargeable Handheld Flashlight
  • Battery Size
    Proprietary
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Features & Benefits
    • 700 lumens and 420 meter beam on High • Ideal for searching a dark alley or inspecting something from afar • Compact 7" design with grooved barrel for a sure grip, even with gloves • Durable aluminum construction and IPX4 water resistant • High/Med/Low/Strobe modes • Clamp style charger holder that prevents overcharging • Lithium ion battery is rechargeable up to 1000 times
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Weight
    6.9 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text